Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Propane Gas, 5748-O
Mfr # 5748-O
Zoro # G2911030
product price: $6.56
/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Propane Gas
- Height 5 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5748-O
- Zoro # G2911030
- UPC # 754473565039
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (SDK111AR-G2)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373P (D373P)
- SELLSTROM DP4 Series - Headgear (S32000)
- BRADY Pipe Marker, PK5, 7271-1HV-PK (7271-1HV-PK)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Marker, Asbestos Free, Blue, 41593 (41593)
- BRADY Ammonia Pipe Marker, HTRS, 3/4 to 2-1/2In (57970)
- BRADY Pipe Marker, PK5, 7061-4-PK (7061-4-PK)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-II (5677-II)
- Brady Pipe Markers, Arrow, and Banding Tape