Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Potable Water, PK5, 7219-3C-PK
Mfr # 7219-3C-PK
Zoro # G502594738
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Minimum Application Temperature 0 Degrees F
- Maximum Pipe O.D. 3/4 in
Product Information
- Brand Brady
- MFR # 7219-3C-PK
- Zoro # G502594738
- UPC # 888434581643
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-M)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-15 (NV3-732-A15)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868753)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-1-PK (7292-1-PK)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY Pipe Marker, Hot Water Return, 2 In.H (73902)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I (5728-I)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-4-PK (7040-4-PK)
- BRADY Pipe Marker, Exhaust, 1 In.H (20428)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 4073-C (4073-C)
- Brady Pipe Markers, Arrow, and Banding Tape