Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Polyester Over Laminate, 5693-HPHV
Mfr # 5693-HPHV
Zoro # G5786593
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend #2 Fuel Oil
- Height 4 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5693-HPHV
- Zoro # G5786593
- UPC # 754473599096
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend #2 Fuel Oil, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- CHILL-ITS BY ERGODYNE Cooling Hat, Orange, One Size (6650)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311101)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- BRADY Pipe Marker, Chilled Water Supply, 1 In.H (20409)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-3C-PK (7090-3C-PK)
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7065-1 (7065-1)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 5"x120x700 Clear, PK12 (SBF06)
- Brady Pipe Markers, Arrow, and Banding Tape