Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Plant Air, 5845-I
Mfr # 5845-I
Zoro # G2909999
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Plant Air
- Height 9 in
- Background Color Blue
- Legend Color White
Product Information
- Brand Brady
- MFR # 5845-I
- Zoro # G2909999
- UPC # 754473677930
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 9 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MILITARY MERCHANDISE CAP USMC THE FEW THE PROUD BLACK (CP00306)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-4-PK (7060-4-PK)
- BRADY Pipe Marker, Process Water, Green, 41568 (41568)
- BRADY Pipe Marker, PK5, 7073-1-PK (7073-1-PK)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- BRADY Pipe Marker, Argon, Blue, 1-1/2 to 2-3/8 In (4162-B)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- Brady Pipe Markers, Arrow, and Banding Tape