Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7420-4-PK
Mfr # 7420-4-PK
Zoro # G602594645
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Character Height 3/4 in
- Chemical Resistant Yes
Product Information
- Brand Brady
- MFR # 7420-4-PK
- Zoro # G602594645
- UPC # 888434581674
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tempered Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Silicon Carbide, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG1)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- BRADY Pipe Marker, Chilled Water, Gn, 6to7-7/8 In (4022-F)
- BRADY Pipe Marker, Black, Gas Natural, PK5, 83517-PK (83517-PK)
- BRADY Pipe Marker, Domestic Hot Water, 5815-I (5815-I)
- BRADY Pipe Marker Label Kit, PK50, 176243 (176243)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 5726-II (5726-II)
- BRADY Pipe Marker, 2-1/4inHx2-3/4inW, Polyester (106146)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape