Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7219-1HV-PK
Mfr # 7219-1HV-PK
Zoro # G402594685
product price: $20.49
/pk 5, $4.10/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Legend Text Color White
- Adhesive Style Permanent
Product Information
- Brand Brady
- MFR # 7219-1HV-PK
- Zoro # G402594685
- UPC # 888434582428
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XXL (J7819-XXL)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (332)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-1HV-PK (7355-1HV-PK)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- BRADY Pipe Markr, Tower Water Supply, Gn, 4to6 In (4144-D)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- NMC Return Pressure Sensitive, Pk25, A1217Y (A1217Y)
- Brady Pipe Markers, Arrow, and Banding Tape