Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7089-4-PK
Mfr # 7089-4-PK
Zoro # G102594732
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- UV Resistant No
- Reflective No
Product Information
- Brand Brady
- MFR # 7089-4-PK
- Zoro # G102594732
- UPC # 888434582183
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, S, PR (350S-07)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD110AF)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 90 (130767)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- BRADY Pipe Marker, Domestic Hot Water Sup., PK5 (7352-4-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1HV-PK (7410-1HV-PK)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- BRADY Pipe Marker, Sulfuric Acid, Yel, 41536 (41536)
- BRADY Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK (7385-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape