Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7086-1HV-PK
Mfr # 7086-1HV-PK
Zoro # G302140173
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Domestic Cold Water Supply
- Height 4 in
- Background Color Green
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
Product Information
- Brand Brady
- MFR # 7086-1HV-PK
- Zoro # G302140173
- UPC # 888434577776
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 65 Series Safe-T-Alert Flush Mnt RV Carbon Monoxide (CO) Alarm, Wht (65542PWT)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- MCR SAFETY Leather Double Palm Sewn Kevlar, XL, PK12 (16012XL)
- NMC Danger Confined Space Permit Required Sign, D360PB (D360PB)
- BRADY HIGH PRESSURE WATER Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK (106116-PK)
- BRADY Pipe Mrkr, Industrial Water, 3/4to1-3/8 In (4088-A)
- BRADY Pipe Marker, Arrow - Single, Y, 6 In orGrtr (93390)
- BRADY Pipe Marker, Glycol Return, Yel, 4 to 6 In (4189-D)
- BRADY Arrow Tape, White/Blue, 4 In. W, 91289 (91289)
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-1 (7351-1)
- Brady Pipe Markers, Arrow, and Banding Tape