Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7061-1-PK
Mfr # 7061-1-PK
Zoro # G002594436
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Minimum Service Temperature -40 Degrees F
Product Information
- Brand Brady
- MFR # 7061-1-PK
- Zoro # G002594436
- UPC # 888434576830
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- 3M PELTOR Hygiene Kit, F/ MT32H01 and MT32H02 (HY7)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1090031)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- BRADY Pipe Marker, Vacuum, Yel, 2-1/2 to 7-7/8 In (7291-1)
- BRADY Pipe Marker, Low Pressure Condensate, PK5, 7175-4-PK (7175-4-PK)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I (5728-I)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 87742-PK (87742-PK)
- BRADY Pipe Marker, Water, PK5 (7303-4-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- Brady Pipe Markers, Arrow, and Banding Tape