Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oxygen, Grn, 1-1/2 to 2-3/8 In
Mfr # 4106-B
Zoro # G0103792
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Oxygen
- Height 7/8 in
- Legend Color White
- Width 7/8 in
Product Information
- Brand Brady
- MFR # 4106-B
- Zoro # G0103792
- UPC # 754473416317
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (NL-339)
- PIP Hi-Visibility Sweats, Lime Yllw, XL (323-1370B-LY/XL)
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 5675-II (5675-II)
- BRADY Pipe Marker, (Blank Label), 5600-I (5600-I)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1HV Polyester White on Green 1 per Card, 5 PK (106071-PK)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-4-PK (7098-4-PK)
- BRADY Pipe Mkr, Cooling Water Supply, 3/4to2-3/8 (7072-4)
- BRADY Pipe Marker, Argon, Blue, 1-1/2 to 2-3/8 In (4162-B)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 91894-PK (91894-PK)
- Brady Pipe Markers, Arrow, and Banding Tape