Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oil, Yellow, 3/4 to 1-3/8 In
Mfr # 4103-A
Zoro # G2778081
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Oil
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 4103-A
- Zoro # G2778081
- UPC # 754473478933
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3100A/WB/BK)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, FIRE EXTINGUISHER DO NOT BLK (IN-40-706I)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK (7200-4-PK)
- BRADY Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In (4190-F)
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK (7015-4-PK)
- BRADY Pipe Mrkr, Fire AutoSprinklers, 6to7-7/8In (4059-F)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83501-PK (83501-PK)
- Brady Pipe Markers, Arrow, and Banding Tape