Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Nitrogen, 1 In.H
Mfr # 20450
Zoro # G1644535
original price:
$29.56
20% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Nitrogen
- Height 1 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 20450
- Zoro # G1644535
- UPC # 754473204501
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- BRADY Pipe Marker, Cold Water, Green, 41512 (41512)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- BRADY Pipe Marker, Glycol Return, Yel, 10 to15 In (4189-H)
- BRADY Pipe Marker, Asbestos Free Insulation, Blu, 7018-1 (7018-1)
- BRADY Pipe Marker, Make-Up Water, PK5, 7182-1-PK (7182-1-PK)
- BRADY Pipe Marker, Chemical Feed, 5808-I (5808-I)
- BRADY Arrow Tape, White/Brown, 2 In. W (109929)
- Brady Pipe Markers, Arrow, and Banding Tape