Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Nitric Acid, 4350-B
Mfr # 4350-B
Zoro # G2906185
Sold in multiples of 2 for $11.32
$11.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Nitric Acid
- Height 7/8 in
- Background Color Orange
- Legend Color Black
Product Information
- Brand Brady
- MFR # 4350-B
- Zoro # G2906185
- UPC # 754473677381
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- KRAFT TOOL Ultra Rubber Knee Pads (WL084)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK (7122-4-PK)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1-PK (7068-1-PK)
- BRADY Pipe Marker, Steam, Yellow, 4 to 6 In (4129-D)
- BRADY Pipe Marker, Vent, 5855-II (5855-II)
- BRADY Pipe Marker, Water, 2 In.H, 73942 (73942)
- BRADY Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black (91420)
- Brady Pipe Markers, Arrow, and Banding Tape