Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hydrogen Peroxide, Yel, 41558
Mfr # 41558
Zoro # G5438474
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Hydrogen Peroxide
- Height 8 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 41558
- Zoro # G5438474
- UPC # 754473415587
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Peroxide, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, L, 9" L, PR (MPT-55-010)
- STABILICERS StripGrips, XL, Yellow, PR (SGRIP-800-04)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9060/XL)
- PLUGFONES Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIP-UY(VL))
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- BRADY Pipe Marker, Heating Supply, 1 In.H (20436)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK (7296-4-PK)
- BRADY Pipe Marker, Cold Water, Green, 41512 (41512)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-1HV-PK (7101-1HV-PK)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- Brady Pipe Markers, Arrow, and Banding Tape