Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, HTRS Amonia, 2-1/2-7-7/8
Mfr # 57990
Zoro # G7428391
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Physical State Liquid/Vapor
- Legend Ammonia
- Height 4 in
- Background Color Yellow
- Pressure Level Low
Product Information
- Brand Brady
- MFR # 57990
- Zoro # G7428391
- UPC # 754473579906
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Amonia, Legend Text Color Black, IIAR System Abbreviation HTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shroud, Universal, Black (M-449)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- BRADY Restroom Sign, 10X14", Bk/Wht, Men, Eng, 43493 (43493)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90349 (90349)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-3C-PK (7227-3C-PK)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-4 (7147-4)
- BRADY Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black (91424)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 91901-PK (91901-PK)
- BRADY Pipe Marker, Storm Drain, Grn, 10 to 15 In (4132-H)
- Brady Pipe Markers, Arrow, and Banding Tape