Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water, Yel, 1/2 to1-1/2 In
Mfr # 5707-O
Zoro # G8546343
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water
- Height 5 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5707-O
- Zoro # G8546343
- UPC # 754473564711
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KA24)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover With Horn (STI-13020FR)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1428-NP_10X7 (U4-1428-NP_10X7)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Pipe Marker, Cold Water, 2 In.H (73872)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- BRADY Pipe MarkeLab Compressed AiBl, to 3/4 In (7170-3C)
- BRADY Pipe Marker, Caustic, Yel, 1-1/2 to2-3/8 In, 4020-B (4020-B)
- BRADY Pipe Marker, Arrow, 2 In.H, 73949 (73949)
- BRADY Pipe Marker, Hydrogen, Yel, 3/4 to 1-3/8 In (4086-A)
- Brady Pipe Markers, Arrow, and Banding Tape