Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK
Mfr # 7139-4-PK
Zoro # G502594509
product price: $10.85
/pk 5, $2.17/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Number of Pipe Markers 4
Product Information
- Brand Brady
- MFR # 7139-4-PK
- Zoro # G502594509
- UPC # 888434572245
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10-1/4" W, 4-1/4" H, No Text, Aluminum, White (106461)
- C.H. HANSON Brass Stencil Set Of 4 Number/Letters (10114)
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- PROFILE Premier G20 Knee Boots, Brick Red, Size 5, Men, 15" H, PR (93255)
- BRADY Pipe Marker, Return, Green, 3/4 to 2-3/8 In (7242-4)
- BRADY Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B (4064-B)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-1 (7351-1)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-II (5677-II)
- Brady Pipe Markers, Arrow, and Banding Tape