Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-1-PK
Mfr # 7139-1-PK
Zoro # G402594401
original price:
$10.09
7% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Thickness 0.004 in
Product Information
- Brand Brady
- MFR # 7139-1-PK
- Zoro # G402594401
- UPC # 888434571767
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Steel (DH-7ZP/)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- MCR SAFETY Knit Gloves, L, Gray, PVC Material, PK12 (9676LM)
- HEXARMOR Coated Gloves, Polyurethane, Gray, S, PR (2085-S (7))
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In (4244-A)
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- BRADY Banding Tape, Red, 1 In. W, 90 ft. L (36302)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- BRADY Pipe Marker, Domestic Hot Water, 5815-I (5815-I)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape