Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Glycol Suppl2-1/2to3-7/8 In
Mfr # 4190-C
Zoro # G1493527
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Glycol Supply
- Height 2 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 4190-C
- Zoro # G1493527
- UPC # 754473949402
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 38" x 30", Navy (74439)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-500)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Number Antique Copper 8 (3582AC-8)
- JOMAC Terry Cloth Dbl Baker Pad, W Handhole (B-PAD)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- BRADY Pipe Marker, Hot Water Return, 2 In.H (73902)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK (7200-4-PK)
- BRADY Pipe MarkeCompressed AiGn, 3/4to1-3/8 In (4033-A)
- BRADY Pipe Marker, Domestic Cold Water, 4to6 In (4048-D)
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- Brady Pipe Markers, Arrow, and Banding Tape