Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Fresh Water, Green, 15532
Mfr # 15532
Zoro # G5438307
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Fresh Water
- Height 12 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 15532
- Zoro # G5438307
- UPC # 754473155322
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 12 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 30 ft |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fresh Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNSTILE Magnetic Locking Left Hand Gate, Mirror, 1-Way (2041-M-ML)
- CARHARTT Knee Pads, Acidic Green, XL, (103193-320XL)
- WRIGHT TOOL Nut Driver Hollow Shaft - 11/32 (9225)
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 5761-II (5761-II)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- BRADY Pipe Marker, Plant Air, Bl, 1-1/2to2-3/8 In (4353-B)
- BRADY Pipe Marker, Nitrogen, 1 In.H (20450)
- BRADY Pipe Marker, Domestic Cold Water, Green, 7084-1 (7084-1)
- Brady Pipe Markers, Arrow, and Banding Tape