Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Exhaust, Bl, 2-1/2 to7-7/8 In
Mfr # 7354-1
Zoro # G0114685
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Exhaust
- Height 2 1/4 in
- Background Color Blue
- Legend Color White
Product Information
- Brand Brady
- MFR # 7354-1
- Zoro # G0114685
- UPC # 754473671723
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY WARRANTY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-11)
- UVETO Attach-A-Flap, Cotton, Navy (AU AAFCNV)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RG2X-LF-PP)
- BRADY Pipe Marker, Waste Water, PK5 (7302-4-PK)
- BRADY Pipe Marker, Propane Gas, 5748-O (5748-O)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to2-3/8 (7287-4)
- BRADY Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In (4155-C)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- Brady Pipe Markers, Arrow, and Banding Tape