Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Hot Water Supply, 5677-II
Mfr # 5677-II
Zoro # G9707923
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Hot Water Supply
- Height 26 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5677-II
- Zoro # G9707923
- UPC # 754473927196
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, 5XL (62041)
- ULTRATECH Safety Cabinet Spill Containment Sump, 93 gal Spill Capacity, 1,500 lb, Polyethylene (2420)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR (4NMP2)
- BRADY Pipe Marker, (Blank), Blue, 1/2 to 1-3/8 In (5600-O)
- BRADY Pipe Marker, Nitrogen, Bl, 2-1/2 to3-7/8 In (4100-C)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- BRADY Pipe Marker, City Water, Green, 41522 (41522)
- BRADY Pipe Marker, PK5, 7065-4-PK (7065-4-PK)
- BRADY Ammonia Pipe Marker, LTRL, 8In and Above, 90454 (90454)
- Brady Pipe Markers, Arrow, and Banding Tape