Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Hot Water, 5815-O
Mfr # 5815-O
Zoro # G2911539
original price:
$7.29
10% off
Sold in multiples of 2 for $13.12
$13.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Hot Water
- Height 5 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 5815-O
- Zoro # G2911539
- UPC # 754473671259
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Proper PPE Required Beyond This Point, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-17897)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG58-6D)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- BRADY Pipe Marker, PK5, 7073-1-PK (7073-1-PK)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to2-3/8 (7287-4)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- BRADY Pipe Marker, Sprinkler Water, Red, 4 to6 In (4128-D)
- NMC Non-Potable Water Pressure Sensitive, Pk25, C1175Y (C1175Y)
- Brady Pipe Markers, Arrow, and Banding Tape