Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Hot Water, 1 In.H
Mfr # 20426
Zoro # G4909405
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Hot Water
- Height 1 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 20426
- Zoro # G4909405
- UPC # 754473204266
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- OBERON CAT4™ Series Arc Flash Coats M (CAT4-CT-M)
- EDWARDS SIGNALING Relay, SPDT (MR101/C)
- ANSELL 12" Chemical Resistant Gloves, Butyl/Viton, 8, 1 PR (38-612)
- BRADY Pipe Marker, White, Sanitary Waste, PK5, 7406-1-PK (7406-1-PK)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Marker, Industrial Water, PK5 (7163-4-PK)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-1HV-PK (7097-1HV-PK)
- BRADY Arrow Tape, Black/White, 1 In. W, 91413 (91413)
- Brady Pipe Markers, Arrow, and Banding Tape