Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cooling Water, 3/4to1-3/8 In
Mfr # 4042-A
Zoro # G2305969
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water
- Height 13/16 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4042-A
- Zoro # G2305969
- UPC # 754473404208
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime Over-the-Head Earmuffs, Passive, NRR 30dB, Black/Green (H10A HV)
- MECHANIX WEAR Mechanics Gloves, Yellow, 9, PR (MFF-01-009)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (RWG13CXL)
- BRADY Pipe MarkeCompressed AiBl, 1/2to1-3/8 In (5660-O)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-4 (7147-4)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7263-4-PK (7263-4-PK)
- BRADY Pipe Marker, White, Filtered Water, PK5 (7105-3C-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- NMC Fuel Gas Pressure Sensitive, Pk25, C1113Y (C1113Y)
- Brady Pipe Markers, Arrow, and Banding Tape