Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condensate, Yellow, 41521
Mfr # 41521
Zoro # G5438115
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Condensate
- Height 8 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 41521
- Zoro # G5438115
- UPC # 754473415211
- Country of Origin China
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3UAY3)
- BRADY Pipe Marker, PK5, 7179-1HV-PK (7179-1HV-PK)
- BRADY Pipe Marker, Hot Water, Y, 1-1/2 to2-3/8 In, 4079-B (4079-B)
- BRADY Pipe Marker, Supply, 2 In.H, 73934 (73934)
- BRADY Pipe Marker, City Water, Green, 4 to 6 In (4028-D)
- BRADY Pipe Marker, Nitrogen, 1 In.H (20450)
- BRADY Pipe Markr, Arrow - Single, Gn, 6 In orGrtr (93396)
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 (90448)
- Brady Pipe Markers, Arrow, and Banding Tape