Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cold Water, Gn, 3/4 to1-3/8 In
Mfr # 4029-A
Zoro # G2773154
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cold Water
- Height 13/16 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4029-A
- Zoro # G2773154
- UPC # 754473416133
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472M78 (472M78)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- CALLOWAY MILLS Black, 18 W x 30 L (103681830)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, 12PK (N9699XL)
- BRADY Pipe Marker, Oil, Yellow, 3/4 to 1-3/8 In (4103-A)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- BRADY Pipe Marker, Water, Yel, 1-1/2 to 2-3/8 In (5787-I)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- BRADY Pipe Marker, Steam, Yel, 2-1/2 to 3-7/8 In (4129-C)
- Brady Pipe Markers, Arrow, and Banding Tape