Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cold Water, 5658-I
Mfr # 5658-I
Zoro # G2910507
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cold Water
- Height 9 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 5658-I
- Zoro # G2910507
- UPC # 754473926908
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 9 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Strobe Light, Green, Flashing (3367P-G)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- BRADY Pipe Marker, Storm Drain, Green, 4 to 6 In (4132-D)
- BRADY Pipe MarkeInstrument AiBl, 3/4to1-3/8 In (4089-A)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape