Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, City Water, 2 In.H
Mfr # 73871
Zoro # G4909886
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend City Water
- Height 2 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 73871
- Zoro # G4909886
- UPC # 754473738716
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Black, L, 12PK (0412RBLKLAR)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- BRADY Pipe Marker, Gas, Yellow (41464)
- BRADY Pipe Marker, Domestic Cold Water, Green, 5673-I (5673-I)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Return, PK5, 7244-1-PK (7244-1-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II (5661-II)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- Brady Pipe Markers, Arrow, and Banding Tape