Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chilled Water, Gn, 6to7-7/8 In
Mfr # 4022-F
Zoro # G0365391
product price: $11.78
/ea
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water
- Height 8 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4022-F
- Zoro # G0365391
- UPC # 754473418564
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 16 in |
Length | 8 in |
Character Height | 1 1/4 in |
Roll Length | 8 in |
Roll Width | 16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315R)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (4004)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3455)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 87742-PK (87742-PK)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, Fuel Gas, Y, 2-1/2 to3-7/8 In (4062-C)
- BRADY Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In (4010-B)
- BRADY Pipe Marker, City Water, Green, 4 to 6 In (4028-D)
- BRADY Pipe Marker, City Water, Gn, 8 In orGreater, 7054-1HV (7054-1HV)
- Brady Pipe Markers, Arrow, and Banding Tape