Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chemical Feed, 5808-O
Mfr # 5808-O
Zoro # G2911645
product price: $6.56
/ea
Sold in multiples of 2 for $13.12
$13.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Chemical Feed
- Height 5 in
- Legend Color Black
- Width 8 in
Product Information
- Brand Brady
- MFR # 5808-O
- Zoro # G2911645
- UPC # 754473669935
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHLG001200)
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size L (64-1-SLF-L)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-I (5677-I)
- BRADY Pipe Marker, PK5, 7179-1HV-PK (7179-1HV-PK)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, Hydrogen, Yel, 3/4 to 1-3/8 In (4086-A)
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- Brady Pipe Markers, Arrow, and Banding Tape