Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Caustic, Ong, 1-1/2 to2-3/8 In
Mfr # 4307-B
Zoro # G0103266
original price:
$6.29
5% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Caustic
- Height 7/8 in
- Background Color Orange
- Legend Color Black
Product Information
- Brand Brady
- MFR # 4307-B
- Zoro # G0103266
- UPC # 754473669461
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK (09-K1310/XL)
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBU5X002500)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-4-PK (7194-4-PK)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-1125-569-WT (B30C-1125-569-WT)
- BRADY Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-1HV-PK (7355-1HV-PK)
- BRADY Pipe Marker, PK5, 7146-1HV-PK (7146-1HV-PK)
- BRADY Pipe Marker, Compressed Air, Blue, 4 to6 In (4034-D)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape