Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Boiler Feed Water, PK5
Mfr # 7033-1-PK
Zoro # G802594681
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Water Resistant Yes
- Legend Text Color Black
Product Information
- Brand Brady
- MFR # 7033-1-PK
- Zoro # G802594681
- UPC # 888434578650
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- ESS Polarized Safety Glasses, Gray Polarized (740-0494)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- BRADY Pipe Marker, PK5, 7086-1HV-PK (7086-1HV-PK)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- BRADY Pipe Marker, Cold Water, 5658-I (5658-I)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20415 (20415)
- BRADY Pipe Marker, Domestic Cold Water, Green, 5673-I (5673-I)
- NMC Fuel Gas Pressure Sensitive, Pk25, B1113Y (B1113Y)
- Brady Pipe Markers, Arrow, and Banding Tape