Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-1-PK
Mfr # 7236-1-PK
Zoro # G202594472
product price: $10.65
/pk 5, $2.13/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Thickness 0.004 in
Product Information
- Brand Brady
- MFR # 7236-1-PK
- Zoro # G202594472
- UPC # 888434585290
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Twist-Lock, 4-1/2" Length, Aluminum, Gray (M34A RL)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4500)
- LYLE Left Downward Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle (W16-7PL-24HA)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- BRADY Pipe Marker, (Blank), Yel, 3/4 to 1-3/8 In (4010-A)
- BRADY Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In (4155-C)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-C (4043-C)
- BRADY Pipe Marker, Vent, 2 In.H, 73938 (73938)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- BRADY NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK (106124-PK)
- Brady Pipe Markers, Arrow, and Banding Tape