Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In
Mfr # 5603-O
Zoro # G6064362
original price:
$7.89
16% off
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Blank
- Legend (Blank)
- Height 5 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5603-O
- Zoro # G6064362
- UPC # 754473563851
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI PRO ENTERPRISES Disinfection Mat, Blue, 24" W x (802010)
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15H (TMAS15H)
- BRADY Pipe Marker, PK5, 7420-4-PK (7420-4-PK)
- BRADY Pipe Marker, Vent, Yellow, 3/4 to 1-3/8 In (4148-A)
- BRADY Pipe Marker, Vent, Green, 8 to 9-7/8 In (4150-G)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-4-PK (7272-4-PK)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to3-7/8, 4351-C (4351-C)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- Brady Pipe Markers, Arrow, and Banding Tape