Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, (Blank), Blue, 1/2 to 1-3/8 In
Mfr # 5600-O
Zoro # G3039690
product price: $6.56
/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Blank
- Legend (Blank)
- Height 5 in
- Legend Color White
- Width 8 in
Product Information
- Brand Brady
- MFR # 5600-O
- Zoro # G3039690
- UPC # 754473563820
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Open Door Slowly Sign, C55R (C55R)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- BRADY Pipe Markr, Arrow - Single, Gn, 6 In orGrtr (93396)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- BRADY Pipe Marker, Chilled Water, Gn, 6to7-7/8 In (4022-F)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- BRADY Pipe Marker, HOT Water Return, PK5, 7148-4-PK (7148-4-PK)
- BRADY Pipe Marker, , Fire Protection Water, PK5, 7110-1HV-PK (7110-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape