Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, White Liquor, PK5, 8923-1HV-PK
Mfr # 8923-1HV-PK
Zoro # G302141156
product price: $20.25
/pk 5, $4.05/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- ISO 14726 No
- Pipe Marker Mounting Style Adhesive Pipe Marker
Product Information
- Brand Brady
- MFR # 8923-1HV-PK
- Zoro # G302141156
- UPC # 888434575123
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Roll Width | 24 in |
Roll Length | 4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend White Liquor, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34, Storm (74369)
- ALTA Knee Pads, Rubber Cap, Black, PR (50433.00)
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (A1AA23)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- BRADY Pipe Marker, Arrow - Single, R, 1to2-1/2 In (93252)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-4-PK (7059-4-PK)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-4-PK (7206-4-PK)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- BRADY Pipe Marker, Natural Gas, 1 In.H (20449)
- NMC Medium Pressure Steam B/Y, E4072 (E4072)
- Brady Pipe Markers, Arrow, and Banding Tape