Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Propane Gas, PK5, 7227-3C-PK
Mfr # 7227-3C-PK
Zoro # G402594555
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Protective Coating No Protective Coating
- Chemical Resistant Yes
Product Information
- Brand Brady
- MFR # 7227-3C-PK
- Zoro # G402594555
- UPC # 888434570265
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Caution Wide Right Turns (1096)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- BRADY Pipe Marker, Compressed Air, Y, 6to7-7/8 In (4032-F)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-1-PK (7397-1-PK)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1HV Polyester White on Green 1 per Card, 5 PK (106071-PK)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK (7122-4-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91997-PK (91997-PK)
- BRADY Pipe Mrkr, Chilled Water Return, 10to15 In (4023-H)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- Brady Pipe Markers, Arrow, and Banding Tape