Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Natural Gas, PK5, 7196-1HV-PK
Mfr # 7196-1HV-PK
Zoro # G902594628
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Roll Length 4 in
- Glow In The Dark No
Product Information
- Brand Brady
- MFR # 7196-1HV-PK
- Zoro # G902594628
- UPC # 888434570661
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Length | 4 in |
Roll Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (A1GT9)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26125)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- BRADY Ammonia Pipe Marker, HTRL, 2 to 8In (57989)
- BRADY Pipe MarkeCompressed AiBl, 3/4to1-3/8 In (4034-A)
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-1-PK (7395-1-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- BRADY Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In (4190-F)
- Brady Pipe Markers, Arrow, and Banding Tape