Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Natural Gas, PK5, 105805-PK
Mfr # 105805-PK
Zoro # G502594370
product price: $40.45
/pk 5, $8.09/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- NFPA 99, CGA C-9 No
Product Information
- Brand Brady
- MFR # 105805-PK
- Zoro # G502594370
- UPC # 888434571125
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25 (TSS103PTP)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIPP-BE)
- BRADY Pipe Marker, Drain, Green, 3/4 to 2-3/8 In (7090-4)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- BRADY Reflective Banding Tape, 30 ft. L, Vinyl, 105974 (105974)
- BRADY Pipe Marker, Black, High Pressure Air, PK5, 7135-4-PK (7135-4-PK)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- BRADY Pipe Mrkr, Instrument Air, 1-1/2to2-3/8 In, 4089-B (4089-B)
- Brady Pipe Markers, Arrow, and Banding Tape