Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Medical Vacuum, PK5, 7186-4-PK
Mfr # 7186-4-PK
Zoro # G802594568
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- NFPA 99, CGA C-9 No
- Average Outdoor Durability 8 to 10 yr
Product Information
- Brand Brady
- MFR # 7186-4-PK
- Zoro # G802594568
- UPC # 888434566763
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color White, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- 2W INTERNATIONAL Orange Zipper Front Oralite High Viz Vest, X-Large, Class 3 (S8138C-3 XL)
- BRADY Pipe Marker, PK5, 7045-1-PK (7045-1-PK)
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-4 (7089-4)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Marker, Low Pressure Condensate, PK5, 7175-1-PK (7175-1-PK)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape