Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK
Mfr # 7176-4-PK
Zoro # G402140295
product price: $9.65
/pk 5, $1.93/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- UV Resistant No
Product Information
- Brand Brady
- MFR # 7176-4-PK
- Zoro # G402140295
- UPC # 888434570678
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9365XL)
- HONEYWELL Calibration Kit Case (500-0034-000)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-1125-569-YL (B30C-1125-569-YL)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 7196-3C-PK (7196-3C-PK)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-1-PK (7272-1-PK)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- BRADY Pipe Marker, Vent, Green, 8 to 9-7/8 In (4150-G)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-C (4060-C)
- Brady Pipe Markers, Arrow, and Banding Tape