Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK
Mfr # 7176-1-PK
Zoro # G802140116
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Finish Glossy
Product Information
- Brand Brady
- MFR # 7176-1-PK
- Zoro # G802140116
- UPC # 888434571255
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Lab Coat, Male, Navy, L2, 2XL (83369)
- NMC Caution Falling Ice Sign, C488PB (C488PB)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- RETRACTA-BELT Wall Barrier, 25ft Black/Yellow Belt (WM412YW25-BYD-RE)
- BRADY Pipe Marker, Plant Air, Bl, 1-1/2to2-3/8 In (4353-B)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 7039-4-PK (7039-4-PK)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-B (4043-B)
- BRADY Ammonia Pipe Marker, CD, 3 to 5In (90401)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BRADY Pipe Marker, Chemical Feed, 5808-O (5808-O)
- BRADY Arrow Tape, White/Blue, 2 In. W (91423)
- Brady Pipe Markers, Arrow, and Banding Tape