Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-4-PK
Mfr # 7172-4-PK
Zoro # G802594544
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Maximum Pipe O.D. 2 3/8 in
Product Information
- Brand Brady
- MFR # 7172-4-PK
- Zoro # G802594544
- UPC # 888434575222
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Liquid Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- SIGNMISSION OSHA Notice Sign, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape, NS-D-L-11668 (OS-NS-D-710-L-11668)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- NMC Danger Locked Out Do Not Remove Tag, Pk25 (LOTAG35ST)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- BRADY Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273 (109273)
- BRADY Pipe Marker, Nitrogen, 2 In.H (73911)
- BRADY Pipe Marker, Vent, 1 In.H, 20477 (20477)
- BRADY Pipe Marker, PK5, 7412-1-PK (7412-1-PK)
- BRADY Ammonia Pipe Marker, IIAR, 3 to 5In, 90475 (90475)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape