Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Hydraulic Oil, PK5, 8790-4-PK
Mfr # 8790-4-PK
Zoro # G902594710
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Maximum Service Temperature 180 Degrees F
Product Information
- Brand Brady
- MFR # 8790-4-PK
- Zoro # G902594710
- UPC # 888434573136
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II (5661-II)
- BRADY Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK (7155-4-PK)
- BRADY Pipe Marker, PK5 (7376-4-PK)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- BRADY Pipe Marker, Cold Water, PK5 (7055-1-PK)
- BRADY Pipe Marker, Rain Water, Green, 10 to 15 In (4115-H)
- BRADY Pipe Marker, Adhesive, Black, Argon, PK5 (91900-PK)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- Brady Pipe Markers, Arrow, and Banding Tape