Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Hydraulic Oil, PK5, 8790-1-PK
Mfr # 8790-1-PK
Zoro # G002594634
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Weather Resistant Yes
Product Information
- Brand Brady
- MFR # 8790-1-PK
- Zoro # G002594634
- UPC # 888434572818
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- GUARDIAN EQUIPMENT Outlet, Gs, 3/8 F, Abs, Assy (AP470-105A-A)
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (31KY88)
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- BRADY Banding Tape, Green, 1 In. W, 90 ft. L (36304)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-4-PK (7098-4-PK)
- BRADY Ammonia Pipe Marker, IIAR, 3 to 5In, 90475 (90475)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-3C-PK (7090-3C-PK)
- BRADY Pipe Markr, Air Return, Bl, 2-1/2to7-7/8 In (7008-1)
- Brady Pipe Markers, Arrow, and Banding Tape