Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Heating Return, PK5, 7125-1-PK
Mfr # 7125-1-PK
Zoro # G102594459
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- ISO 14726 No
- Adhesive Pipe Marker Format Die-Cut on Cards
Product Information
- Brand Brady
- MFR # 7125-1-PK
- Zoro # G102594459
- UPC # 888434566350
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Orange Balaclava Face Mask - Fleece (6821-ORANG)
- WELLS LAMONT WORK GLVS WMN TEAL MD (3204M)
- LYON Desk Chair, 2 level Footrest, Adjustable (NF2024N)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-1-PK (7119-1-PK)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7332-4-PK)
- BRADY Pipe Marker, White, HVAC Supply, PK5, 7380-1-PK (7380-1-PK)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-1-PK (7397-1-PK)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, Gas Natural, Y, 3/4 to2-3/8 In (83553)
- BRADY Pipe Marker, Condenser Water Return, 1 In. (20421)
- Brady Pipe Markers, Arrow, and Banding Tape