Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK
Mfr # 7123-1-PK
Zoro # G602594744
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Glycol Supply
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Product Information
- Brand Brady
- MFR # 7123-1-PK
- Zoro # G602594744
- UPC # 888434573815
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 487 (487)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- BRADY Pipe Marker, Storm Drain, Green, 4 to 6 In (4132-D)
- BRADY Pipe Marker, Hot Water Return, 1 In.H (20441)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- BRADY Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In (93257)
- BRADY Pipe Marker, Compressed Air, Yel, 4 to 6 In (4032-D)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- BRADY Arrow Tape, White/Blue, 4 In. W, 91289 (91289)
- Brady Pipe Markers, Arrow, and Banding Tape