Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Fuel Oil Return, PK5, 7116-1-PK
Mfr # 7116-1-PK
Zoro # G202594748
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fuel Oil Return
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Product Information
- Brand Brady
- MFR # 7116-1-PK
- Zoro # G202594748
- UPC # 888434573112
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT MIG Welding Gloves, Cowhide Palm, XL, 12PK (6010/XL)
- FRED SILVER Convex Security Mirror (CV-26)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- BRADY Pipe Marker, PK5, 7270-1HV-PK (7270-1HV-PK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1HV-PK (7060-1HV-PK)
- BRADY Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-1HV-PK (7355-1HV-PK)
- BRADY Arrow Tape, Black/Gray, 2 In. W, 91419 (91419)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- NMC Natural Gas Pressure Sensitive, Pk25, B1172Y (B1172Y)
- Brady Pipe Markers, Arrow, and Banding Tape