Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK
Mfr # 7096-1HV-PK
Zoro # G402140202
product price: $18.25
/pk 5, $3.65/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Printed Language English
- Character Height 3 1/2 in
Product Information
- Brand Brady
- MFR # 7096-1HV-PK
- Zoro # G402140202
- UPC # 888434585726
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Electric Traced, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- EARTH EDGE The Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000261-30D)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-1HV-PK (7097-1HV-PK)
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-4-PK (7238-4-PK)
- BRADY Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In, 4306-B (4306-B)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- BRADY Pipe Marker, Chlorine, Yel, 3/4 to 1-3/8 In (4025-A)
- BRADY Pipe Markr, Sulfuric Acid, 1-1/2to2-3/8 In, 5774-I (5774-I)
- BRADY Pipe Marker, (Blank), Bl, 2-1/2 to3-7/8 In (4013-C)
- Brady Pipe Markers, Arrow, and Banding Tape